3/8" Sweat Bronze Ball Valve 2-Way

  • Mfr # 77C20227A

  • Zoro # G3956541


product price:  $23.35
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77C20227A
Zoro #
G3956541
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Sweat x Sweat
Item
Ball Valve
Body Material
Bronze
Hose I.D.
3/8 in
Stem Type
Blowout Resistant
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Stem Material
PTFE
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Ball Valve Product Group
Manual
Compliance
MSS SP-110
Max. Pressure
600 PSI CWP
Seat Material
PTFE
Features
Dezincification Resistant
Handle Material
PVC, Zinc-Plated Steel
Seal Material
RPTFE
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
Sweat
Vented Ball Valve
Vented
Cleaned and Bagged
Not Cleaned and Bagged
Coefficient of Volume (Cv)
0.01
Handle - Locking
Locking
Connection Type - Side 2
Sweat
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
77C

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.