Shop APOLLO
See all product information
Create Account
Adapter - Female
- Mfr # 10075800
- Zoro # G025075738
product price:Â
$
36.35
/ea
Key Features
Fitting Features
Rigid
Series
ApolloPress
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Brass
Application
Cooling, Climate Control, Sprinkler, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075800
- Zoro #
- G025075738
- UPC #
- 683264758001
- Country of Origin
- United States
- Fitting Features
- Rigid
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Brass
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Material Grade
- C27451
- Item
- Crimp Adapter
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Brass
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- FNPT
- For Media Type
- Non-Potable Water, Potable Water
- Finish
- Milled
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Resistance Properties
- Corrosion-Resistant
- Center Stop Type
- No Center Stop
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Overall Length
- 1 15/16 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 1 7/32 in
- Center-to-End 2 Length
- 23/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.