Adapter - Male
- Mfr # 10075840
- Zoro # G825074276
product price:Â
$
11.19
/ea
Key Features
Center Stop Type
No Center Stop
Finish
Milled
Operating Pressure - Maximum
300 psi
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Side 2 Connection Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075840
- Zoro #
- G825074276
- UPC #
- 683264758407
- Country of Origin
- United States
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- MNPT
- Material Grade
- C27451
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Fitting Material
- Brass
- Color
- Brass
- Item
- Crimp Adapter
- Resistance Properties
- Corrosion-Resistant
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Adapter
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
Dimensions
- Center-to-End 1 Length
- 1 5/16 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Overall Length
- 1 1/4 in
- Center-to-End 2 Length
- 29/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.