KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Relief Valve, 1/2 In, 60 psi

APOLLO| Zoro #: G0661403| Mfr #: 1650125

$29.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 50 to 250 psi
Body Material: Cast Bronze
Factory Set Pressure: 60 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661403 Mfr #: 1650125
Pressure Range: 50 to 250 psiBody Material: Cast Bronze
Factory Set Pressure: 60 psiSpring Material: Stainless Steel
Seat Material: PTFEOutlet Size: 1/2"
Disc Material: PTFETest Lever: No
Temp. Range: 0 Degrees to 200 Degrees FItem: Adjustable Relief Valve
Application: Agricultural Sprayers and Simple Commercial or Industrial Pressurized SystemsOverall Height: 4-1/8"
Inlet Type: MNPTOutlet Type: FNPT
Inlet Size: 1/2"Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Factory Set Pressure 60 psi, Pressure Range 50 to 250 psi, Disc Material PTFE, Overall Height 4-1/8 In., Application Agricultural Sprayers and Simple Commercial or Industrial Pressurized Systems, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range 0 Degrees to 200 Degrees F, Test Lever No

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews