Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4119001
Zoro #
G2909067
UPC #
670750575136
Country of Origin
United States
Dimensions
Hose Inside Dia.
None
Pipe Size - Valves
1/4 in
Details
Item
Air Cock
Body Material
Brass
Max. Pressure
80 PSIG
Bottom Type
Spring
Connection Type
MNPT Hexagon Shoulder x MNPT
Handle Type
Tee
Temp. Range
-20 Degrees to 500 Degrees F
Description
Air Cock, Connection Type MNPT Hexagon Shoulder x MNPT, Pipe Size - Valves 1/4 in, Hose Inside Dia. None, Handle Type Tee, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.