Apollo Press Adapter - Male, PxMPT, 1/2"
- Mfr # 10075806
- Zoro # G825075310
product price:Â
$
5.09
/ea
Sold in multiples of 3 for
$15.27
Key Features
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Resistance Properties
Corrosion-Resistant
Material Grade
C27451
Fitting Side 1 Tube Outer Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075806
- Zoro #
- G825075310
- UPC #
- 683264758063
- Country of Origin
- United States
- Item
- Crimp Adapter
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C27451
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- MNPT
- Fitting Material
- Brass
- Connector Type
- Adapter
- Fitting Features
- Rigid
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Brass
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Center-to-End 2 Length
- 25/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 1 Length
- 1 1/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Overall Length
- 15/16 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.