Shop APOLLO
See all product information
Create Account
Apollo Press Adapter - Male, PxMPT, 3/4"
- Mfr # 10075808
- Zoro # G925074916
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Operating Pressure - Maximum
300 psi
Series
ApolloPress
O-Ring Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075808
- Zoro #
- G925074916
- UPC #
- 683264758087
- Country of Origin
- United States
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- O-Ring Material
- EPDM
- For Media Type
- Non-Potable Water, Potable Water
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Material Grade
- C27451
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Center Stop Type
- No Center Stop
- Fitting Material
- Brass
- Item
- Crimp Adapter
- Connector Type
- Adapter
- Compatible Tube Material
- Copper
- Finish
- Milled
- Color
- Brass
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- MNPT
Dimensions
- Center-to-End 1 Length
- 1 13/32 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Center-to-End 2 Length
- 3/4 in
- Overall Length
- 1 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.