Apollo Press Tee, PxPxP, 1"
- Mfr # 10017741
- Zoro # G225074319
product price:Â
$
21.59
/ea
Key Features
Finish
Milled
O-Ring Material
EPDM
Compatible Copper Tube Type
Type K, Type L, Type M
Includes Center Stop
Dimple Center Stop
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017741
- Zoro #
- G225074319
- UPC #
- 683264177413
- Country of Origin
- China
- Finish
- Milled
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Includes Center Stop
- Dimple Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Connector Type
- Coupling
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Material Grade
- C12200
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Side 2 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Tee
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Copper
- Application
- Compression, Climate Control, Personal Care
Dimensions
- Fitting Side 3 Copper Tube Size
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Overall Length
- 3 5/8 in
- Fitting Side 2 Copper Tube Size
- 1 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.