Apollo Press Union - Male, PxMPT, 1"
- Mfr # 10075888
- Zoro # G625074919
product price:Â
$
61.25
/ea
Key Features
Color
Brass
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075888
- Zoro #
- G625074919
- UPC #
- 683264758889
- Country of Origin
- United States
- Color
- Brass
- Fitting Side 2 Connection Type
- MNPT
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Item
- Crimp Union
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Brass
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Connector Type
- Union
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C27451
- Resistance Properties
- Corrosion-Resistant
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Center-to-End 2 Length
- 1 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 1 Length
- 1 31/32 in
- Overall Length
- 1 15/16 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.