Apollo Press Union, PxP, 3/4"
- Mfr # 10075862
- Zoro # G325075469
product price:Â
$
42.99
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Center Stop Type
No Center Stop
Fitting Material
Brass
Finish
Milled
Application
Cooling, Climate Control, Sprinkler, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075862
- Zoro #
- G325075469
- UPC #
- 683264758629
- Country of Origin
- United States
- Operating Temperature - Maximum
- 250 Degrees F
- Center Stop Type
- No Center Stop
- Fitting Material
- Brass
- Finish
- Milled
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Material Grade
- C27451
- For Media Type
- Non-Potable Water, Potable Water
- Resistance Properties
- Corrosion-Resistant
- Color
- Brass
- Item
- Crimp Union
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Connector Type
- Union
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Center-to-End 1 Length
- 1 13/16 in
- Center-to-End 2 Length
- 1 13/16 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Overall Length
- 1 17/32 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 17/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.