Backflow, NPT x NPT, 3/4in, Forged Brass

  • Mfr # 4A4A44AM

  • Zoro # G3779006


product price:  $67.45
/ea

Key Features

Connection Type
FNPT Union
Body Material
Forged Brass
Temp. Range
33 Degrees to 180 Degrees F
Width
1-29/32"
Pipe Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4A4A44AM
Zoro #
G3779006
UPC #
670750336706
Country of Origin
China

Dimensions

Width
1-29/32"
Pipe Size
3/4"
Length
5"
Height
3-13/64"
Pipe or Tube Size - Check Valves
3/4 in
Pipe or Tube Size
3/4 in
Overall Height
2.6 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Overall Width
1.91 in
Overall Length
4.3 in

Details

Item
Dual Check Valve w Atmosheric Vent
Connection Type
FNPT Union
Body Material
Forged Brass
Temp. Range
33 Degrees to 180 Degrees F
Min. Temp. - Valves
33 Degrees F
Max. Pressure
175 psi
Application - Valves
General Purpose
Seat Material - Check Valves
EPDM
Standards
Asse 1003, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal
Flow Design
Dual with Vent
Connection Type - Check Valves
FNPT x FNPT
Spring Material - Check Valves
Stainless Steel
Mechanism and Body Design
Inline
Seal Material - Check Valves
EPDM
Max. Water Pressure - Valves
175 psi
Body Material - Valves
Brass
Max. Temp. - Valves
180 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Spring Material
Stainless Steel
Seat Material
Buna-N, EPDM
Mounting Orientation
Horizontal
Seal Material
EPDM
Material of Construction
Forged Brass
Flow
23 gpm
Connection Gender - Side 1
Female
Includes Atmospheric Vent
Atmospheric Vent Included
Field Testable
Not Field Testable
Connection Type - Side 1
NPT
Maximum Pressure - Operating
175 psi
Manufacturer Warranty
5 yr
Cracking Pressure
2 psi
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 2
Female
Includes Freeze Protection
No Freeze Protection
Connection Type - Side 2
NPT
Check Mechanism Material
Forged Brass
Operating Temperature - Minimum
33 Degrees F
Valve Series
4A

Description

Dual Check Valve w Atmosheric Vent, Series 4A-400, Size 3/4 In., Connection NPT x NPT, Body Material Brass, Temp. Range 33 Degrees to 250 Degrees F, Max. Temp. 250 Degrees F, Max. Pressure 175 psi, Width 1 29/32 in, Length 5 in, Height 3-13/64 In., Standards Asse 1003, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.