Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77CLF20527
Zoro #
G6113536
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 in
Tube Size
1 in
Details
Body Material
Lead-Free Bronze
Body Style
Inline
Max. Steam Pressure
150 PSI WSP
Connection Type
Sweat x Sweat
Valve Structure
2-Piece
Compliance
MSS SP-110
Ball Material
Chrome Plated Brass
Temp. Range
-20 Degrees to 450 Degrees F
Item
Ball Valve
Stem Type
Blowout Proof
Handle Material
316 Stainless Steel
Features
White Grip, and Blue Hang Tag
Handle Type
Locking Lever
Stem Material
Lead Free Brass
Max. Pressure
600 psi CWP
Port
Full
Ball Valve Basic Body Material
Bronze
Standards
NSF 61- G, NSF 372
Seat Material
MPTFE
Ball Valve Product Group
Manual
Sub-Category
Bronze Ball Valves
Description
Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Locking Lever, Seat Material MPTFE, Stem Material Lead Free Brass, Stem Type Blowout Proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.