This item is Discontinued.

Apollo Valves 1-1/2" FNPT Bronze Ball Valve Inline 77C10727

1-1/2" FNPT Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77C10727
  • Zoro # G2637162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77C10727
Zoro #
G2637162
UPC #
670750240874
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
9.27 in

Details

Body Material
Bronze B584
Body Style
Inline
Seat Material
MPTFE
Body Seal Material
MPTFE
Max. Steam Pressure
150 PSI WSP
Ball Material
Chrome Plated Brass
Max. Pressure
600 psi CWP
Features
SS Latch Lock
Handle Type
Locking Lever
Compliance
IAPMO, ISO 9001
Port
Full
Stem Type
Blowout Proof
Temp. Range
Up to 500 Degrees F
Handle Material
Zinc Plated Steel with Vinyl Grip
Ball Valve Basic Body Material
Bronze
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Item
Ball Valve
Connection Type
FNPT x FNPT
Standards
MSS-SP-110, ASTM B16
Stem Material
Brass
Seal Material
MPTFE
Connection
FNPT
Type
Two Piece
Material of Construction
Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Brass, Handle Type Locking Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.