
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701062741
Zoro #
G2804435
UPC #
670750854330
Country of Origin
United States
Dimensions
Pipe Size
1 1/4 in
Overall Length
7.5 in
Description
Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Locking Lever, Seal Material PTFE, Seat Material RPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.