This item is Discontinued.

Apollo Valves 1/4" FNPT Bronze Ball Valve Inline 77C10127

1/4" FNPT Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77C10127
  • Zoro # G3405087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77C10127
Zoro #
G3405087
UPC #
670750585463
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
4.69 in

Details

Body Material
Bronze B584
Body Style
Inline
Body Seal Material
MPTFE
Item
Ball Valve
Ball Valve Basic Body Material
Bronze
Stem Material
Brass
Features
SS Latch Lock
Port
Full
Connection Type
FNPT x FNPT
Seat Material
MPTFE
Compliance
IAPMO, ISO 9001
Standards
MSS-SP-110, ASTM B16
Max. Pressure
600 psi CWP
Handle Material
Zinc Plated Steel with Vinyl Grip
Stem Type
Blowout Proof
Valve Structure
2-Piece
Handle Type
Locking Lever
Temp. Range
Up to 500 Degrees F
Ball Material
Chrome Plated Brass
Max. Steam Pressure
150 PSI WSP
Ball Valve Product Group
Manual
Seal Material
MPTFE
Type
Two Piece
Connection
FNPT
Sub-Category
Bronze Ball Valves
Material of Construction
Bronze

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Brass, Handle Type Locking Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.