SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" FNPT Bronze Ball Valve Inline

APOLLO| Zoro #: G1957444| Mfr #: 8210901

$439.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi WSPValve Basic Body Material: BronzeBall Valve Product Group: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957444 Mfr #: 8210901
Max. Steam Pressure: 150 psi WSPValve Basic Body Material: Bronze
Ball Valve Product Group: ManualBody Seal Material: RPTFE
Handle Material: Zinc Plated Steel with Vinyl GripBall Material: Chrome Plated Bronze
Seat Material: RPTFECompliance: ISO 9001
Body Material: Bronze B584Item: Ball Valve
Stem Material: brassPort: Full
Handle Type: LeverFeatures: In-Line Repairable
Stem Type: Blowout ProofBody Style: Inline
Valve Structure: 3-PiecePipe Size: 2-1/2"
Temp. Range: -20 Degrees to 450 Degrees FStandards: MSS-SP-110
Connection Type: FNPT x FNPTMax. Pressure: 600 psi CWP
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Bronze B584, Body Style Inline, 3-Piece, Pipe Size 2-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Bronze, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material RPTFE

Reviews