This item is Discontinued.

Apollo Valves 3" FNPT Bronze Ball Valve Inline 82A14001

3" FNPT Bronze Ball Valve Inline (Discontinued)

  • Mfr # 82A14001
  • Zoro # G0772886
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82A14001
Zoro #
G0772886
UPC #
670750244414
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
4.16 in

Details

Body Material
Bronze B584
Body Style
Inline
Body Seal Material
RPTFE
Stem Material
316 Stainless Steel
Port
Full
Connection Type
FNPT x FNPT
Item
Ball Valve
Ball Valve Basic Body Material
Bronze
Max. Steam Pressure
150 psi WSP
Compliance
ISO 9001
Temp. Range
-20 Degrees to 450 Degrees F
Seat Material
RPTFE
Max. Pressure
600 psi CWP
Stem Type
Blowout Proof
Handle Material
Zinc Plated Steel with Vinyl Grip
Standards
MSS-SP-110
Handle Type
Lever
Features
In-Line Repairable
Ball Valve Product Group
Manual
Ball Material
316 Stainless Steel
Valve Structure
3-Piece
Seal Material
RPTFE
Type
Three Piece
Connection
FNPT
Sub-Category
Bronze Ball Valves
Material of Construction
Bronze

Description

Ball Valve, Body Material Bronze B584, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material RPTFE, Seat Material RPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.