This item is Discontinued.

Apollo Valves 3/8" FNPT Bronze Ball Valve Inline 8210201

3/8" FNPT Bronze Ball Valve Inline (Discontinued)

  • Mfr # 8210201
  • Zoro # G3046346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8210201
Zoro #
G3046346
UPC #
670750720338
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
4.16 in

Details

Body Material
Bronze B584
Body Style
Inline
Standards
MSS-SP-110
Item
Ball Valve
Max. Pressure
600 psi CWP
Body Seal Material
RPTFE
Connection Type
FNPT x FNPT
Ball Valve Product Group
Manual
Compliance
ISO 9001
Handle Type
Lever
Ball Valve Basic Body Material
Bronze
Valve Structure
3-Piece
Seat Material
RPTFE
Stem Material
Brass
Temp. Range
-20 Degrees to 450 Degrees F
Features
In-Line Repairable
Stem Type
Blowout Proof
Port
Full
Max. Steam Pressure
150 psi WSP
Handle Material
Zinc Plated Steel with Vinyl Grip
Ball Material
Chrome Plated Bronze
Seal Material
RPTFE
Type
Three Piece
Connection
FNPT
Sub-Category
Bronze Ball Valves
Material of Construction
Bronze

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Bronze, Handle Type Lever, Seal Material RPTFE, Seat Material RPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.