This item is Discontinued.

Apollo Valves 1-1/2" Sweat Bronze Ball Valve Inline 7720701

1-1/2" Sweat Bronze Ball Valve Inline (Discontinued)

  • Mfr # 7720701
  • Zoro # G1153433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7720701
Zoro #
G1153433
UPC #
670750707339
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Tube Size
1 1/2"
Overall Length
4.16"

Details

Body Material
Bronze
Body Style
Inline
Item
Ball Valve
Connection Type
Sweat x Sweat
Ball Valve Product Group
Manual
Stem Material
Brass
Body Seal Material
PTFE
Max. Steam Pressure
150 PSI WSP
Temp. Range
Up to 500 Degrees F
Features
Mounting Pad for Actuation
Ball Valve Basic Body Material
Bronze
Seat Material
RPTFE
Standards
MSS SP-110
Handle Material
Plated Steel
Handle Type
Lever
Ball Material
Chrome Plated Bronze
Max. Pressure
600 psi CWP
Valve Structure
2-Piece
Stem Type
Blowout Proof
Port
Full
Compliance
ISO 9001
Seal Material
PTFE
Connection
Solder
Type
Two Piece
General Connection Type
Sweat
Sub-Category
Bronze Ball Valves
Material of Construction
Bronze

Description

Ball Valve, Body Material Bronze, Ball Material Chrome Plated Bronze, Handle Type Lever, Seal Material PTFE, Seat Material RPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.