This item is Discontinued.

Apollo Valves 3/8" Sweat Bronze Ball Valve Inline 77C20227

3/8" Sweat Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77C20227
  • Zoro # G1082961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77C20227
Zoro #
G1082961
UPC #
670750585609
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Tube Size
3/8 in
Overall Length
4.67 in

Details

Body Material
Bronze B584
Body Style
Inline
Handle Material
316 Stainless Steel
Stem Material
Brass
Handle Type
Locking Lever
Ball Valve Basic Body Material
Bronze
Compliance
IAPMO, ISO 9001
Connection Type
Sweat x Sweat
Body Seal Material
MPTFE
Stem Type
Blowout Proof
Temp. Range
Up to 500 Degrees F
Max. Pressure
600 psi CWP
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Item
Ball Valve
Ball Material
Chrome Plated Brass
Max. Steam Pressure
150 PSI WSP
Standards
MSS-SP-110, ASTM B16
Seat Material
MPTFE
Port
Full
Features
SS Latch Lock
Seal Material
MPTFE
Type
Two Piece
Connection
Solder
Material of Construction
Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze B584, Ball Material Chrome Plated Brass, Handle Type Locking Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.