This item is Discontinued.
This item is Discontinued.
Bronze Ball Valve, Press, 1-1/2 in (Discontinued)
Mfr #
77W10701
Zoro #
G2376866
UPC # 670750107597
Country of Origin United States
Category Ball Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77W10701
Zoro #
G2376866
UPC #
670750107597
Country of Origin
United States
Dimensions
Tube Size
1 1/2 in
Pipe Size
1 1/2 in
Overall Length
9.82 in
Description
Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.