This item is Discontinued.

Apollo Valves 2" Press Bronze Ball Valve Inline 77W10801

2" Press Bronze Ball Valve Inline (Discontinued)

  • Mfr # 77W10801
  • Zoro # G0289947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77W10801
Zoro #
G0289947
UPC #
670750107603
Country of Origin
United States

Dimensions

Pipe Size
2 in
Tube Size
2 in
Overall Length
10.51 in

Details

Body Material
Bronze
Body Style
Inline
Port
Full
Ball Material
Chrome Plated Brass
Ball Valve Product Group
Manual
Connection Type
Press x Press
Handle Type
Lever
Stem Type
Blowout Proof
Standards
MSS SP-110, ANSI/NSF 61-8, RoHS Compliant
Item
Ball Valve
Max. Pressure
200 psi CWP
Temp. Range
0 Degrees to 200 Degrees F
Seat Material
PTFE
Max. Steam Pressure
15 psi WSP
Compliance
ISO 9001
Features
Press End Connections
Ball Valve Basic Body Material
Bronze
Handle Material
Zinc Plated Steel with Vinyl Grip
Valve Structure
2-Piece
Stem Material
Brass
Connection
Press
Type
Two Piece
Material of Construction
Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.