Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1", PXP, FF, SS, HNBR

  • Mfr # 123457173

  • Zoro # G316049219


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
One-Piece
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457173
Zoro #
G316049219
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.86 in
Connection Size - Side 1
1 in
Handle Length
3.93 in
Connection Size - Side 2
1 in
Handle Height
3.51 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
One-Piece
For Media
Compressed Air, Cooling, Heating, Water
Connection Type
Press x Press
Item
Ball Valve
Seal Material
HNBR
Seat Material
PTFE
Max. Pressure
300 PSI
Stem Material
Stainless Steel
Handle Type
Lever
Standards
NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Cleaned and Bagged
Not Cleaned and Bagged
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
212 Degrees F
Color - Valve Body
Silver
Operating Temperature - Minimum
-22 Degrees F
Valve Series
Smart Press

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in, Seal Material HNBR, Seat Material PTFE, Stem Material Stainless Steel, Connection Size - Side 2 1 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.