Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1/2", PXP, FF, SS, EPDM

  • Mfr # 123457176

  • Zoro # G516049194


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
One-Piece
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457176
Zoro #
G516049194
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
8.86 in
Handle Length
2.95 in
Handle Height
2.83 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
One-Piece
For Media
Compressed Air, Cooling, Heating, Water
Connection Type
Press x Press
Item
Ball Valve
Handle Type
Lever
Standards
NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Max. Pressure
300 PSI
Stem Material
Stainless Steel
Seal Material
EPDM
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Seat Material
PTFE
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-31 Degrees F
Valve Series
Smart Press
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Body
Silver
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
20 psi

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 20 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Seal Material EPDM, Seat Material PTFE, Stem Material Stainless Steel, Connection Size - Side 2 1/2 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.