Zoro Homepage

BV, 1/2"NPT, 3PC, FP, LF BRZ, PRESS

  • Mfr # 82LF10301PR

  • Zoro # G616049360


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
1/2 in
Connection Type
Press x Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82LF10301PR
Zoro #
G616049360
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
9.5 in
Connection Size - Side 2
1/2 in
Handle Length
4.87 in
Handle Height
1.93 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Brass
Ball Port Style
Full Port
Valve Structure
Three-Piece
Connection Type
Press x Press
Item
Ball Valve
Handle Material
Steel
Body Material
Bronze
Seat Material
RPTFE
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Max. Pressure
600 PSI
Stem Material
Brass
Handle Type
Lever
Valve Series
82
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
400 Degrees F

Description

Ball Valve, Body Material Bronze, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Seal Material Not Applicable, Seat Material RPTFE, Stem Material Brass, Connection Size - Side 2 1/2 in, Connection Type - Side 1 Press, Connection Type - Side 2 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.