Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1/2"POWERPRESS, FP, CS, (EPDM O-RING)

  • Mfr # 89FVE4301

  • Zoro # G216049272


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Pipe Size
1/2 in
For Media
Compressed Air, Cooling, Heating, Non-Potable Water, Sprinkler, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89FVE4301
Zoro #
G216049272
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
9.5 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
3.85 in
Handle Height
1.74 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
For Media
Compressed Air, Cooling, Heating, Non-Potable Water, Sprinkler, Water
Connection Type
Press x Press
Item
Ball Valve
Body Material
Carbon Steel
Seat Material
RPTFE
Standards
ARRA Compliant, CRN
Stem Material
316 Stainless Steel
Handle Type
Lever
Stem Type
Blowout Resistant
Max. Pressure
200 PSI
Seal Material
EPDM
Operating Temperature - Maximum
302 Degrees F
Pipe Schedule Compatibility
Schedule 40
Operating Temperature - Minimum
-40 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29.2 in Hg
Valve Series
89FV

Description

Ball Valve, Body Material Carbon Steel, For Media Compressed Air, Cooling, Heating, Non-Potable Water, Sprinkler, Water, Nominal Valve Size 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 200 psi, Vacuum Service Rating 29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 1/2 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.