BV, 1/2"POWERPRESS, FP, CS, GRPH
Mfr # 89FVH4324
Zoro # G616049353
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Pipe Size
1/2 in
For Media
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89FVH4324
Zoro #
G616049353
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2 in
Overall Length
9.5 in
Handle Length
3.85 in
Handle Height
1.74 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Description
Ball Valve, Body Material Steel, For Media Natural Gas, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Seal Material HNBR, Seat Material RPTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 1/2 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.