Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1/2"PXNPT, 3PC, SS, FKM,

  • Mfr # 123457486

  • Zoro # G816049467


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457486
Zoro #
G816049467
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
9.01 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
2.47 in
Handle Length
4.9 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
For Media
Compressed Air, Cooling, Heating
Connection Type
Press x NPT
Item
Ball Valve
Stem Material
Stainless Steel
Handle Material
Stainless Steel
Special Features
Actuator Compatible
Body Material
Stainless Steel
Stem Type
Blowout Resistant
Seat Material
RPTFE
Seal Material
FKM
Handle Type
Lever
Standards
IAPMO/ANSI/CAN Z1117
Max. Pressure
500 PSI
Cleaned and Bagged
Not Cleaned and Bagged
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-4 Degrees F
Valve Series
Smart Press
Operating Temperature - Maximum
392 Degrees F
Color - Valve Body
Silver

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Seal Material FKM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 1/2 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.