Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1"PRESS, FP, BRZ, 2-1/4"EXT, (SS B&S)

  • Mfr # 77W14504A

  • Zoro # G816059510


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
1 in
For Media
Cooling, Heating, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W14504A
Zoro #
G816059510
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
9.5 in
Connection Size - Side 1
1 in
Handle Length
4.63 in
Connection Size - Side 2
1 in
Handle Height
4.49 in

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
For Media
Cooling, Heating, Non-Potable Water
Connection Type
Press x Press
Item
Ball Valve
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA)
Max. Pressure
300 PSIg
Body Material
Bronze
Stem Material
Stainless Steel
Stem Type
Blowout Resistant
Seat Material
RPTFE
Handle Type
Lever
Seal Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
29 in Hg
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Vented
Valve Series
77W
Operating Temperature - Maximum
250 Degrees F

Description

Ball Valve, Body Material Bronze, For Media Cooling, Heating, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 1 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.