Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1"PRESS, FP, BRZ, SS B&S, (THERMA SEAL)

  • Mfr # 77W14511A

  • Zoro # G916059502


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
1 in
For Media
Cooling, Heating, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W14511A
Zoro #
G916059502
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
9.5 in
Handle Height
4.05 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Length
2 in

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
For Media
Cooling, Heating, Non-Potable Water
Connection Type
Press x Press
Item
Ball Valve
Seat Material
RPTFE
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA)
Handle Type
Tee
Stem Material
Stainless Steel
Special Features
Insulated Handle
Body Material
Bronze
Max. Pressure
300 PSIg
Seal Material
EPDM
Stem Type
Blowout Resistant
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
77W
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Vented

Description

Ball Valve, Body Material Bronze, For Media Cooling, Heating, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 1 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.