Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1"PXP, 3PC, SS, FKM,

  • Mfr # 123457468

  • Zoro # G216049487


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457468
Zoro #
G216049487
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
11.1 in
Handle Height
2.99 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Length
6.15 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
For Media
Compressed Air, Cooling, Heating
Connection Type
Press x Press
Item
Ball Valve
Special Features
Actuator Compatible
Seal Material
FKM
Handle Material
Stainless Steel
Stem Type
Blowout Resistant
Seat Material
RPTFE
Body Material
Stainless Steel
Standards
IAPMO/ANSI/CAN Z1117
Max. Pressure
500 PSI
Stem Material
Stainless Steel
Handle Type
Lever
Color - Valve Body
Silver
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Maximum
392 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Valve Series
Smart Press
Included Mounting
ISO 5211 Actuator Mounting Pad

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in, Seal Material FKM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 1 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.