Zoro Homepage

BV, 2", PXP, FF, SS, FKM

  • Mfr # 123457185

  • Zoro # G716049024


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
One-Piece
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457185
Zoro #
G716049024
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
8.86 in
Handle Length
6.49 in
Handle Height
4.25 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in, Seal Material FKM, Seat Material PTFE, Stem Material Stainless Steel, Connection Size - Side 2 2 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.