Zoro Homepage

BV, 2"POWERPRESS, FP, CS, (EPDM O-RING)

  • Mfr # 89FVE4801

  • Zoro # G616049193


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Pipe Size
2 in
For Media
Compressed Air, Cooling, Heating, Non-Potable Water, Sprinkler, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89FVE4801
Zoro #
G616049193
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
9.5 in
Handle Length
7.76 in
Handle Height
3.68 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
For Media
Compressed Air, Cooling, Heating, Non-Potable Water, Sprinkler, Water
Connection Type
Press x Press
Item
Ball Valve
Stem Type
Blowout Resistant
Max. Pressure
200 PSI
Seat Material
RPTFE
Handle Type
Lever
Body Material
Carbon Steel
Seal Material
EPDM
Standards
ARRA Compliant, CRN
Stem Material
316 Stainless Steel
Valve Series
89FV
Operating Temperature - Maximum
302 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Pipe Schedule Compatibility
Schedule 40
Vacuum Service Rating
29.2 in Hg
Operating Temperature - Minimum
-40 Degrees F

Description

Ball Valve, Body Material Carbon Steel, For Media Compressed Air, Cooling, Heating, Non-Potable Water, Sprinkler, Water, Nominal Valve Size 2 in, Valve Body Style Straight, Maximum Pressure - Operating 200 psi, Vacuum Service Rating 29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 2 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.