Zoro Homepage

BV, 2"PRESS, FP, BRZ, 2-1/4"EXT

  • Mfr # 77W10804A

  • Zoro # G716059481


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
2 in
For Media
Cooling, Heating, Non-Potable Water, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77W10804A
Zoro #
G716059481
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
9.5 in
Handle Height
5.93 in
Handle Length
7.76 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
For Media
Cooling, Heating, Non-Potable Water, Steam
Connection Type
Press x Press
Item
Ball Valve
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA), IAPMO/ANSI Z1157, MSS SP-110
Seat Material
RPTFE
Handle Type
Lever
Max. Pressure
300 PSIg
Seal Material
EPDM
Body Material
Bronze
Stem Material
Brass
Stem Type
Blowout Resistant
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
29 in Hg
Valve Series
77W
Cleaned and Bagged
Not Cleaned and Bagged

Description

Ball Valve, Body Material Bronze, For Media Cooling, Heating, Non-Potable Water, Steam, Valve Construction Two-Piece, Nominal Valve Size 2 in, Maximum Pressure - Operating 300 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Brass, Connection Size - Side 2 2 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.