
BV, 2"PRESS, FP, BRZ, THERMA-SEAL
Mfr # 77W10811A
Zoro # G516059513
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
2 in
For Media
Cooling, Heating, Non-Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77W10811A
Zoro #
G516059513
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2 in
Overall Length
9.5 in
Handle Height
5.28 in
Connection Size - Side 1
2 in
Handle Length
2.75 in
Connection Size - Side 2
2 in
Description
Ball Valve, Body Material Bronze, For Media Cooling, Heating, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Maximum Pressure - Operating 300 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Brass, Connection Size - Side 2 2 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant, Connection Type - Side 2 Press
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.