Zoro Homepage

BV, 3/4"PXNPT, 3PC, SS, HNBR,

  • Mfr # 123457482

  • Zoro # G916049442


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457482
Zoro #
G916049442
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
9.01 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Height
2.66 in
Handle Length
4.9 in

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Seal Material HNBR, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.