Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 3/4"PXP, 3PC, SS, HNBR,

  • Mfr # 123457462

  • Zoro # G716049444


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457462
Zoro #
G716049444
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
9.01 in
Connection Size - Side 1
3/4 in
Handle Height
2.66 in
Handle Length
4.9 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
For Media
Compressed Air, Cooling, Heating, Water
Connection Type
Press x Press
Item
Ball Valve
Handle Material
Stainless Steel
Max. Pressure
500 PSI
Special Features
Actuator Compatible
Seat Material
RPTFE
Stem Material
Stainless Steel
Stem Type
Blowout Resistant
Standards
IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Body Material
Stainless Steel
Seal Material
HNBR
Handle Type
Lever
Valve Series
Smart Press
Included Mounting
ISO 5211 Actuator Mounting Pad
Color - Valve Body
Silver
Cleaned and Bagged
Not Cleaned and Bagged
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-22 Degrees F

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Seal Material HNBR, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.