
Cap, Stainless Steel, Press-fit 1 1/2 in
Mfr # 123456922
Zoro # G515892807
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press-fit
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Compatible Pipe Size
1 1/2 in
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456922
Zoro #
G515892807
UPC #
8711985492118
Country of Origin
United States
Dimensions
Compatible Pipe Size
1 1/2 in
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Overall Length
3 3/16 in
Details
Fitting Connection Type
Press-fit
Item
Crimp Fitting Cap
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Shape
Cap
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-22 Degrees F
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Compatible Pipe Material
Stainless Steel
For Media Type
Compressed Air, Gases, Potable Water
Series
SmartPress
O-Ring Color Code
Yellow
Material Grade
316L
Application
Cooling, Climate Control, Industrial, Vacuum
O-Ring Material
HNBR
Operating Temperature - Maximum
212 Degrees F
Color
Silver
Operating Pressure - Maximum
500 psi
Description
Crimp Couplings and Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.