Zoro Homepage

Cap, Stainless Steel, Press-fit 1 1/2 in

  • Mfr # 123457035

  • Zoro # G415892747


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Connection Type
Press-fit
Operating Temperature - Maximum
275 Degrees F
O-Ring Material
EPDM
Operating Temperature - Minimum
-31 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457035
Zoro #
G415892747
UPC #
8711985492972
Country of Origin
United States

Dimensions

Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Compatible Pipe Size
1 1/2 in
Overall Length
3 3/16 in

Details

Item
Crimp Fitting Cap
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Connection Type
Press-fit
Operating Temperature - Maximum
275 Degrees F
O-Ring Material
EPDM
Operating Temperature - Minimum
-31 Degrees F
For Media Type
Air, Potable Water
Fitting Shape
Cap
O-Ring Color Code
Green
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Operating Pressure - Maximum
500 psi
Color
Silver
Application
Cooling, Climate Control, Industrial, Vacuum
Series
SmartPress
Fitting Material
Stainless Steel
Material Grade
316L
Compatible Pipe Material
Stainless Steel

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.