Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Press-fit 1 in

  • Mfr # 123456921

  • Zoro # G616090546


product price: $72.25
/ea
Sold in multiples of 5 for $361.25

Key Features

Fitting Connection Type
Press-fit
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
O-Ring Color Code
Yellow
Fitting Shape
Cap
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456921
Zoro #
G616090546
UPC #
8711985492101
Country of Origin
United States

Dimensions

Overall Length
3 in
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Compatible Pipe Size
1 in

Details

Fitting Connection Type
Press-fit
Item
Crimp Fitting Cap
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
O-Ring Color Code
Yellow
Fitting Shape
Cap
Material Grade
316L
For Media Type
Compressed Air, Gases, Potable Water
Operating Pressure - Maximum
500 psi
Operating Temperature - Maximum
212 Degrees F
Application
Cooling, Climate Control, Industrial, Vacuum
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Operating Temperature - Minimum
-22 Degrees F
O-Ring Material
HNBR
Series
SmartPress
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Color
Silver

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.