Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Press-fit 1 in

  • Mfr # 123457034

  • Zoro # G716090576


product price: $70.79
/ea
Sold in multiples of 5 for $353.95

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Connection Type
Press-fit
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Fitting Material
Stainless Steel
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457034
Zoro #
G716090576
UPC #
8711985492965
Country of Origin
United States

Dimensions

Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Overall Length
3 in
Compatible Pipe Size
1 in

Details

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Item
Crimp Fitting Cap
Fitting Connection Type
Press-fit
Fitting Material
Stainless Steel
Material Grade
316L
Color
Silver
Application
Cooling, Climate Control, Industrial, Vacuum
For Media Type
Air, Potable Water
Fitting Shape
Cap
O-Ring Material
EPDM
Compatible Pipe Material
Stainless Steel
Operating Temperature - Minimum
-31 Degrees F
Series
SmartPress
O-Ring Color Code
Green
Operating Temperature - Maximum
275 Degrees F
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Operating Pressure - Maximum
500 psi

Description

Crimp Couplings and Adapters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.