Cap, Stainless Steel, Press-fit 1/2 in
Mfr # 123457032
Zoro # G416090548
product price: $46.15
/eaSold in multiples of 10 for $461.50
Key Features
Fitting Connection Type
Press-fit
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Series
SmartPress
Operating Temperature - Minimum
-31 Degrees F
O-Ring Color Code
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123457032
Zoro #
G416090548
UPC #
8711985492941
Country of Origin
United States
Dimensions
Overall Length
2 11/32 in
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Compatible Pipe Size
1/2 in
Details
Fitting Connection Type
Press-fit
Item
Crimp Fitting Cap
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Series
SmartPress
Operating Temperature - Minimum
-31 Degrees F
O-Ring Color Code
Green
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
O-Ring Material
EPDM
Application
Cooling, Climate Control, Industrial, Vacuum
Compatible Pipe Material
Stainless Steel
Operating Pressure - Maximum
500 psi
Fitting Material
Stainless Steel
Fitting Shape
Cap
Operating Temperature - Maximum
275 Degrees F
For Media Type
Air, Potable Water
Color
Silver
Material Grade
316L
Description
Crimp Couplings and Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.