Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Press-fit 3/4 in

  • Mfr # 123456920

  • Zoro # G616090584


product price: $53.45
/ea
Sold in multiples of 10 for $534.50

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Connection Type
Press-fit
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
O-Ring Color Code
Yellow
Compatible Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123456920
Zoro #
G616090584
UPC #
8711985492095
Country of Origin
United States

Dimensions

Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Compatible Pipe Size
3/4 in
Overall Length
2 11/32 in

Details

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Item
Crimp Fitting Cap
Fitting Connection Type
Press-fit
O-Ring Color Code
Yellow
Operating Temperature - Minimum
-22 Degrees F
For Media Type
Compressed Air, Gases, Potable Water
Series
SmartPress
Application
Cooling, Climate Control, Industrial, Vacuum
Compatible Pipe Material
Stainless Steel
Operating Temperature - Maximum
212 Degrees F
Material Grade
316L
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Fitting Shape
Cap
Color
Silver
Operating Pressure - Maximum
500 psi
O-Ring Material
HNBR
Fitting Material
Stainless Steel

Description

Crimp Couplings and Adapters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.