Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Press-fit 3/4 in

  • Mfr # 123457033

  • Zoro # G516090523


product price: $52.45
/ea
Sold in multiples of 10 for $524.50

Key Features

Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Connection Type
Press-fit
Operating Pressure - Maximum
500 psi
Operating Temperature - Minimum
-31 Degrees F
Overall Length
2 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457033
Zoro #
G516090523
UPC #
8711985492958
Country of Origin
United States

Dimensions

Overall Length
2 11/32 in
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Compatible Pipe Size
3/4 in

Details

Item
Crimp Fitting Cap
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Connection Type
Press-fit
Operating Pressure - Maximum
500 psi
Operating Temperature - Minimum
-31 Degrees F
O-Ring Material
EPDM
O-Ring Color Code
Green
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
For Media Type
Air, Potable Water
Application
Cooling, Climate Control, Industrial, Vacuum
Series
SmartPress
Fitting Shape
Cap
Material Grade
316L
Color
Silver
Compatible Pipe Material
Stainless Steel
Operating Temperature - Maximum
275 Degrees F
Fitting Material
Stainless Steel

Description

Crimp Couplings and Adapters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.