Coupling - No Stop
- Mfr # 10077696
- Zoro # G124223870
product price:Â
$
36.25
/ea
Key Features
Fitting Side 2 Copper Tube Size
1 1/2 in
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Finish
Milled
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077696
- Zoro #
- G124223870
- UPC #
- 683264776968
- Country of Origin
- United States
- Item
- Crimp Coupling
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- Finish
- Milled
- Fitting Features
- Rigid
- Connector Type
- Coupling
- Resistance Properties
- Corrosion-Resistant
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Color
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Overall Length
- 2 3/32 in
- Center-to-End 1 Length
- 1 1/2 in
- Center-to-End 2 Length
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 3/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.