Coupling - No Stop (Extended)
- Mfr # 10075034
- Zoro # G825074245
product price:Â
$
42.05
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Features
Rigid
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075034
- Zoro #
- G825074245
- UPC #
- 683264750340
- Country of Origin
- United States
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Material
- Copper
- Material Grade
- C12200
- Item
- Crimp Coupling
- Fitting Side 1 Connection Type
- Press-fit
- Color
- Copper
- Compatible Tube Material
- Copper
- Center Stop Type
- No Center Stop
- For Media Type
- Non-Potable Water, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Connector Type
- Coupling
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Finish
- Milled
- Resistance Properties
- Corrosion-Resistant
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Overall Length
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 1 25/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Center-to-End 2 Length
- 1 25/32 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.