Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10015900
- Zoro # G024301630
product price:Â
$
18.15
/ea
Sold in multiples of 10 for
$181.50
Key Features
O-Ring Material
EPDM
Fitting Material
Copper
Application
Sprinkler, Climate Control
Fitting Side 1 Connection Type
Press-fit
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015900
- Zoro #
- G024301630
- UPC #
- 683264159006
- Country of Origin
- France
- Item
- Crimp Coupling
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Application
- Sprinkler, Climate Control
- Fitting Side 1 Connection Type
- Press-fit
- Finish
- Milled
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- Connector Type
- Reducer
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Center Stop Type
- No Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 2 Length
- 1 1/32 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Center-to-End 1 Length
- 1 1/32 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Overall Length
- 2 3/32 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
Crimp Coupling, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 3/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.