Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling with Stop, 1 in, Press Fit, Copper, 300 psi Pressure

  • Mfr # XPRC1

  • Zoro # G316088133


product price: $9.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPRC1
Zoro #
G316088133
UPC #
810053460290
Country of Origin
China

Description

Apollo Coupling with Stop, Nominal Size: 1 in, Press Fit Connection, 300 psi, Operating Temperature: 250 deg F, Copper, 2.04 in L

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.