Apollo Schedule 40 1/2 in. Slip in to X 1/2 in. D FNPT CPVC Female Adapter 10 pk

  • Mfr # CPVCFA12W10PK

  • Zoro # G901259283


product price:  $8.39
/ea

Key Features

Pipe Type
Female Adapter
Material - Pipe
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPVCFA12W10PK
Zoro #
G901259283
UPC #
850003465814
Country of Origin
China

Details

Pipe Type
Female Adapter
Material - Pipe
CPVC

Description

TheApollo CPVC-CTS female adapter is made of Chlorinated Polyvinyl Chloride (CPVC) and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS female adapter with washer features a female socket x female NPT threaded connection and allows for adapting a solvent weld connection to a threaded connection. CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading.


  • • Designed for use in hot and cold water distribution systems
  • • Designed to adapt a solvent weld connection to male pipe threads
  • • Pack of 10
  • • Compatible with CPVC pipe
  • • Not compatible with gases or compressed air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.