Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting O-Ring, EPDM, 0.5 in

  • Mfr # 123457027

  • Zoro # G016090559


product price: $12.79
/ea
Sold in multiples of 20 for $255.80

Key Features

O-Ring Material
EPDM
System of Measurement
Imperial
For Media Type
Compressed Air, Potable Water, Gases
Application
Cooling, Climate Control, Vacuum
Outside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457027
Zoro #
G016090559
UPC #
8711985492897
Country of Origin
United States

Dimensions

Outside Diameter
0.5 in

Details

Item
Crimp Fitting O-Ring
O-Ring Material
EPDM
System of Measurement
Imperial
For Media Type
Compressed Air, Potable Water, Gases
Application
Cooling, Climate Control, Vacuum
Color
Black
Series
SmartPress

Description

Crimp Couplings and Adapters

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.